Shop All V-Belts
Bando
V Belt, Rubber, 5/32
Mfr # 260J6
Zoro # G005302250
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Industry Number 260J
- Top Width 35/64 in
- Number of Ribs 6
- Thickness 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 35/64 in |
Outside Length | 26 in |
For Minimum Pulley Pitch Diameter | 26 in |
Belt Trade Size | J |
Details
Item | V-Belt |
V-Belt Section | J |
Industry Number | 260J |
Number of Ribs | 6 |
Thickness | 0.16 in |
Belt Material | Rubber |
Application | Exercise Equipment, Machine Tool |
Edge Construction | Wrapped |
Number of Bands | 6 |
Reinforcing Cord Material | Polyester |
Description
V Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Nut Splitter 10" Long (CH126)
- CLIMAX METAL PRODUCTS H1C-262-S One-Piece Clamping Collar Recessed Screw (H1C-262-S)
- KRYTOX 8 oz Tube White (GPL-224)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS210)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2450 (RPF2450)
- BANDO Duraflex Gl Polyurethane, 2L300 (2L300)
- BANDO 2743 mm Outside Length, 17 mm Top Width, 1 Ribs (B105)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3330 (3330)
- BANDO 2311 mm Outside Length, 22 mm Top Width, 1 Ribs (CC85)
- BANDO 711 mm Outside Length, 17 mm Top Width, 1 Ribs (BX25)
- JASON INDUSTRIAL 1/2X52 Kevlar V-Belt (MXV4-520)
- Bando V-Belts