Shop All Timing Belt Pulleys
Bando
Tl Tb Pulley (2517), Tl48H100
Mfr # TL48H100
Zoro # G3808862
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 48
- Bore Dia. - Timing Belt Pulleys 0.5 in to 2.69 in
- Bushing Required - Timing Belt Pulleys 2517
- Pitch Dia. - Timing Belt Pulleys 7.639 in
- Pitch - Timing Belt Pulleys 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bando
- MFR # TL48H100
- Zoro # G3808862
- UPC # 64971790995
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.5 in to 2.69 in |
Pitch Dia. - Timing Belt Pulleys | 7.639 in |
Width | 1 in |
For Timing Belt Width | 3/4 in; 1 in |
Details
Number of Grooves - Timing Belt Pulleys | 48 |
Bushing Required - Timing Belt Pulleys | 2517 |
Pitch - Timing Belt Pulleys | 1/2 in |
Material | Ductile Iron |
Item | Timing Pulley |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON 245038 Spring Hook Snap Link, Steel, Zinc (200952)
- WEG 03018ET3E286T-W22G, 30 HP, 1800 RPM, TEFC, 284/6T FRAME, 230/460 VOLTS (03018ET3E286T-W22G)
- MTD Belt-V A Sec X 11 (754P06134)
- NTN RadialDeep Groove Ball Brg 35 Mm Id X 80 Mm Od X 21 Mm W Double Sealed, 6307 LLU (6307 LLU)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- BANDO Tl Tb Pulley (1610), Tl30L100 (TL30L100)
- BANDO Ht QD Tb Pulley Sk, P72-8M-50 (P72-8M-50)
- BANDO Ht QD Tb Pulley Sh, P36-8M-30 (P36-8M-30)
- BANDO QD Tb Pulley Sds, P40L100 Sds (P40L100 SDS)
- BANDO Tl Tb Pulley (1210), Tl24L100 (TL24L100)
- SKF Shaft Repair Sleeve, SS, 1.997 to 2.003in. (99199)
- Bando Timing Belt Pulleys