Shop All Timing Belt Pulleys
Bando
Tl Tb Pulley (2517), Tl32H100
Mfr # TL32H100
Zoro # G3841710
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 32
- Bore Dia. - Timing Belt Pulleys 0.5 in to 2.69 in
- Bushing Required - Timing Belt Pulleys 2517
- Pitch Dia. - Timing Belt Pulleys 5.093 in
- Pitch - Timing Belt Pulleys 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # TL32H100
- Zoro # G3841710
- UPC # 64971790987
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.5 in to 2.69 in |
Pitch Dia. - Timing Belt Pulleys | 5.093 in |
For Timing Belt Width | 3/4 in; 1 in |
Width | 1 in |
Details
Number of Grooves - Timing Belt Pulleys | 32 |
Bushing Required - Timing Belt Pulleys | 2517 |
Pitch - Timing Belt Pulleys | 1/2 in |
Material | Ductile Iron |
Item | Timing Pulley |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (RSG300-50-G)
- FAFNIR Single Row Radial Ball Bearing, Open, #9111K (9111K)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (119176.00)
- ARO Valve, 1/4" NPT Port, 12VDC (A212SD-012-D)
- BANDO Ht QD Tb Pulley Sh, P36-8M-30 (P36-8M-30)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- BANDO Tl Tb Pulley (1610), Tl30L100 (TL30L100)
- BANDO Ht QD Tb Pulley Sh, P64-5M-15 (P64-5M-15)
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- POWERDRIVE GearbeltPulley, XL, 28 Grooves (28XLB037-6FA)
- Bando Timing Belt Pulleys