Shop All Timing Belt Pulleys
Bando
Tl Tb Pulley (2012), Tl28H100
Mfr # TL28H100
Zoro # G3846708
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 28
- Bore Dia. - Timing Belt Pulleys 0.5 in to 1.63 in
- Bushing Required - Timing Belt Pulleys 2012
- Pitch Dia. - Timing Belt Pulleys 4.456 in
- Pitch - Timing Belt Pulleys 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # TL28H100
- Zoro # G3846708
- UPC # 64971790979
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.5 in to 1.63 in |
Pitch Dia. - Timing Belt Pulleys | 4.456 in |
Width | 1 in |
For Timing Belt Width | 3/4 in; 1 in |
Details
Number of Grooves - Timing Belt Pulleys | 28 |
Bushing Required - Timing Belt Pulleys | 2012 |
Pitch - Timing Belt Pulleys | 1/2 in |
Material | Ductile Iron |
Item | Timing Pulley |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Wax Pattern Release, 12 oz, Aerosol (E412)
- SMC Tee, 5/16 in.x1/2 in., TubexTube (KQ2T09-13A)
- NAVAC 14 SAE Brass Cap w ORing, 10PK (F3005)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/2,304 SS (30E586)
- BANDO Mpb Tb Pulley Alum 1/4", P15Xl037A (P15XL037A)
- BANDO Ht QD Tb Pulley Sk, P72-8M-50 (P72-8M-50)
- BANDO QD Tb Pulley Sds, P40L100 Sds (P40L100 SDS)
- BANDO Ht QD Tb Pulley Sh, P36-8M-30 (P36-8M-30)
- BANDO Ht QD Tb Pulley D, P32-8M-50 (P32-8M-50)
- BANDO Ht QD Tb Pulley Sh, P64-5M-15 (P64-5M-15)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- Bando Timing Belt Pulleys