Shop All Timing Belt Pulleys
Bando
Tl Tb Pulley (1610), Tl30L100
Mfr # TL30L100
Zoro # G3837440
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 30
- Bore Dia. - Timing Belt Pulleys 0.5 in to 1.63 in
- Bushing Required - Timing Belt Pulleys 1610
- Pitch Dia. - Timing Belt Pulleys 3.581 in
- Pitch - Timing Belt Pulleys 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bando
- MFR # TL30L100
- Zoro # G3837440
- UPC # 64971791020
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.5 in to 1.63 in |
Pitch Dia. - Timing Belt Pulleys | 3.581 in |
Width | 1 in |
For Timing Belt Width | 1 in |
Details
Number of Grooves - Timing Belt Pulleys | 30 |
Bushing Required - Timing Belt Pulleys | 1610 |
Pitch - Timing Belt Pulleys | 3/8 in |
Item | Timing Pulley |
Material | Ductile Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6800 04-06, Reducer, 1/4" OD (6800 04-06)
- INA Needle Thrust Roller Bearing, Bore 20mm (AXK2035)
- DAYTON A74 V-Belt, 76" Outside Length, 1/2" Top Width, 1 Ribs (5A293)
- FERNCO FLEX COUPLE 6X6""CAST (P1056-66)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- BANDO Tl Tb Pulley (1210), Tl18H100 (TL18H100)
- BANDO Ht QD Tb Pulley D, P32-8M-50 (P32-8M-50)
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- BANDO Mpb Tb Pulley Alum 1/4", P15Xl037A (P15XL037A)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- Bando Pulleys & Sheaves