Shop All Timing Belt Pulleys
Bando
Tl Tb Pulley (1610), Tl30L075
Mfr # TL30L075
Zoro # G3836634
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 30
- Bore Dia. - Timing Belt Pulleys 0.5 in to 1.63 in
- Bushing Required - Timing Belt Pulleys 1610
- Pitch Dia. - Timing Belt Pulleys 3.581 in
- Pitch - Timing Belt Pulleys 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # TL30L075
- Zoro # G3836634
- UPC # 64971791019
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.5 in to 1.63 in |
Pitch Dia. - Timing Belt Pulleys | 3.581 in |
Width | 3/4 in |
For Timing Belt Width | 1/2 in |
Details
Number of Grooves - Timing Belt Pulleys | 30 |
Bushing Required - Timing Belt Pulleys | 1610 |
Pitch - Timing Belt Pulleys | 3/8 in |
Material | Ductile Iron |
Item | Timing Pulley |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-22)
- D&D Timing Belt, 5M, 15 x 425mm PL, T85 (425-5M-15)
- CONTINENTAL CONTITECH 1" Multipurpose Air Hose 300 psi Red (20026992)
- LUBRIPLATE Vac. Pump Oil Lt, 12/1 Qts, Iso-46 Fluid For Vacuum Pumps (L0944-054)
- BANDO Tl Tb Pulley (1008), Tl18L075 (TL18L075)
- BANDO Mpb Tb Pulley Alum 1/4", P15Xl037A (P15XL037A)
- BANDO QD Timing Belt Pulley Ja, P20L100 Ja (P20L100 JA)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- BANDO QD Tb Pulley Sds, P40L100 Sds (P40L100 SDS)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- Bando Timing Belt Pulleys