Shop All Timing Belt Pulleys
Bando
Tl Tb Pulley (1210), Tl26L100
Mfr # TL26L100
Zoro # G3832163
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 26
- Bore Dia. - Timing Belt Pulleys 1/2 in to 1-1/4 in
- Bushing Required - Timing Belt Pulleys 1210
- Pitch Dia. - Timing Belt Pulleys 3.104 in
- Pitch - Timing Belt Pulleys 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # TL26L100
- Zoro # G3832163
- UPC # 64971791014
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 in to 1-1/4 in |
Pitch Dia. - Timing Belt Pulleys | 3.104 in |
Width | 1 in |
For Timing Belt Width | 1 in |
Details
Number of Grooves - Timing Belt Pulleys | 26 |
Bushing Required - Timing Belt Pulleys | 1210 |
Pitch - Timing Belt Pulleys | 3/8 in |
Material | Steel |
Item | Timing Pulley |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LR-D-7-MINI (LR-D-7-MINI)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 2 In, Alum (QCL-32-A)
- DODGE F4B-E-108R Type E-Xtra Flange Bearing, 4-Bolt Base (023097 F4B-E-108R)
- JET Fluid Reservoir (HVBS7MW-66N)
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- BANDO Ht QD Tb Pulley Sk, P72-8M-50 (P72-8M-50)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- BANDO QD Tb Pulley Sds, P40L100 Sds (P40L100 SDS)
- BANDO Tl Tb Pulley (1210), Tl18H100 (TL18H100)
- BANDO QD Timing Belt Pulley Ja, P20L100 Ja (P20L100 JA)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- Bando Pulleys & Sheaves