Shop All Timing Belt Pulleys
Bando
Tl Tb Pulley (1008), Tl18L075
Mfr # TL18L075
Zoro # G3835499
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves - Timing Belt Pulleys 18
- Bore Dia. - Timing Belt Pulleys 0.5 in to 1.13 in
- Bushing Required - Timing Belt Pulleys 1108
- Pitch Dia. - Timing Belt Pulleys 2.149 in
- Pitch - Timing Belt Pulleys 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # TL18L075
- Zoro # G3835499
- UPC # 64971791001
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 0.5 in to 1.13 in |
Pitch Dia. - Timing Belt Pulleys | 2.149 in |
Width | 3/4 in |
For Timing Belt Width | 1/2 in |
Details
Number of Grooves - Timing Belt Pulleys | 18 |
Bushing Required - Timing Belt Pulleys | 1108 |
Pitch - Timing Belt Pulleys | 3/8 in |
Material | Steel |
Item | Timing Pulley |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 800mm L - 8MGT-800-36 (360G8M800)
- DAYTON Motor Mounting Base (2M523)
- BUYERS PRODUCTS Polymer Filler-Strainer Breather Cap Assembly (TFAN3)
- DAYTON AC Gearmotor, 42.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL9)
- BANDO Mpb Tb Pulley Alum 1/4", P15Xl037A (P15XL037A)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- BANDO Tl Tb Pulley (1210), Tl18H100 (TL18H100)
- BANDO Mpb Tb Pulley 5/8", P24L075 (P24L075)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- Bando Pulleys & Sheaves