Shop All Timing Belts
Bando
TimingBelt, SynchroHT, Neoprene, 960-8M-20
Mfr # 960-8M-20
Zoro # G9173544
$26.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 960 mm
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bando
- MFR # 960-8M-20
- Zoro # G9173544
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 960 mm |
Width - Timing Belts | 20 mm |
Pitch Length | 960 mm |
Top Width | 20 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 960-8M-20, Number of Teeth 120, Pitch 8 mm, Pitch Length 960 mm, Tooth Location One Side, Top Width 20 mm, Application High Horsepower Applications, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Roller Thrust Bearing Washer, 5/8in Bore (TRB-1018)
- SOLBERG Filter Cartridge, Paper, 2 Microns (32-12)
- BESTORQ 8M Timing Belts, 960-8M-30 (960-8M-30)
- SIOUX TOOLS FLOW CONTROL SWIVEL REGULATOR (1338FC-25)
- BANDO S8M-848 Timing Belt, 400-S8M-848 (400-S8M-848)
- BANDO TimingBelt, Synchro-Link, Neoprene, 420L075 (420L075G)
- BANDO TimingBelt, Synchro, Neoprene, 225DL050 (225DL050G)
- BANDO TimingBelt, Synchro-Link, T5-940-10 (10T5-940)
- BANDO TimingBelt, Synchro, Neoprene, 140XL037 (140XL037G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 315L075 (315L075G)
- DURA-PREMIUM TORQUE Timing Belt, MXL, 037 x 14in PL, T175 (140MXL037)
- Bando Timing Belts