Shop All Timing Belts
Bando
TimingBelt, SynchroHT, Neoprene, 720-8M-30
Mfr # 720-8M-30
Zoro # G9174262
original price:
$19.38
17% off
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 720 mm
- Number of Teeth - Timing Belts 90
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bando
- MFR # 720-8M-30
- Zoro # G9174262
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 720 mm |
Width - Timing Belts | 30 mm |
Pitch Length | 720 mm |
Top Width | 30 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 720-8M-30, Number of Teeth 90, Pitch 8 mm, Pitch Length 720 mm, Tooth Location One Side, Top Width 30 mm, Application High Horsepower Applications, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, SPB, 17 x 2850mm LP (SPB2850)
- TOMPKINS Hydraulic Fitting-Steel04FORFSX-04MP (FF6505-04-04)
- MTD Belt-V Type (954-04002)
- LEESON Saw Motor, 3 HP, 3450 RPM, 230V (120728.00)
- BANDO Hp-Sts S8M-1480 Tb, 150-S8M-1480 Hp (150-S8M-1480 HP)
- BANDO TimingBelt, Synchro-Link, Neoprene, 540H150 (540H150G)
- BANDO S3M-246 Timing Belt, 60-S3M-246 (60-S3M-246)
- BANDO 3M Ht Timing Belt, 363-3M-9 (363-3M-9)
- BANDO TimingBelt, Synchro-Link, Neoprene, 480L075 (480L075G)
- BANDO TimingBelt, Synchro-Link, 70XL037 (70XL037UG)
- D&D Timing Belt, DH, 2 x 125in PL, T250 (D1250H200)
- Bando Timing Belts