Shop All Timing Belts
Bando
TimingBelt, SynchroHT, Neoprene, 560-8M-20
Mfr # 560-8M-20
Zoro # G9170613
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 560 mm
- Number of Teeth - Timing Belts 70
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 560-8M-20
- Zoro # G9170613
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 560 mm |
Width - Timing Belts | 20 mm |
Pitch Length | 560 mm |
Top Width | 20 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 560-8M-20, Number of Teeth 70, Pitch 8 mm, Pitch Length 560 mm, Tooth Location One Side, Top Width 20 mm, Application High Horsepower Applications, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 6 Ball ARO Coupler Brass 1/4" x 1/4" Male NPT 10PCS (AC1414MB6-B10-P)
- TRU-FLATE Tool Oiler, InLine (41-101)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZVJ4)
- CLESCO PBPS-BL-100 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (PBPS-BL-100)
- BANDO S3M-207 Timing Belt, 150-S3M-207 (150-S3M-207)
- BANDO T5-450 Poly Timing Belt, 8T5-450Ug (8T5-450UG)
- BANDO 8M Ht Timing Belt, 624-8M-30 (624-8M-30)
- BANDO Hp-Sts S8M-920 Tb, 400-S8M-920 Hp (400-S8M-920 HP)
- BANDO TimingBelt, Synchro-Link, Neoprene, 450L050 (450L050G)
- BANDO 5M Ht Timing Belt, 400-5M-9 (400-5M-9)
- BESTORQ Bestorq Timing Belt Model 112XL050 - 11.2 in Outside Length - 0.5 in Top Width (112XL050)
- Bando Power Transmission Belts