Shop All Timing Belts
Bando
TimingBelt, SynchroHT, Neoprene, 2000-8M-30
Mfr # 2000-8M-30
Zoro # G9170823
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 2,000 mm
- Number of Teeth - Timing Belts 250
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 2000-8M-30
- Zoro # G9170823
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2,000 mm |
Width - Timing Belts | 30 mm |
Pitch Length | 2,000 mm |
Top Width | 30 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 2000-8M-30, Number of Teeth 250, Pitch 8 mm, Pitch Length 2,000 mm, Tooth Location One Side, Top Width 30 mm, Application High Horsepower Applications, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Connector QSM-6 (QSM-6)
- ARO Valve, Flow Control, Max. CFM - Valves: 18.0 (104104-F01-G)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 10 gal 1HP (10010LFDC)
- CARLISLE AP30 Super Blue Ribbon V-Belt (AP30)
- BANDO S8M-880 Timing Belt, 250-S8M-880 (250-S8M-880)
- BANDO TimingBelt, Synchro, Neoprene, TP340XL037 (340DXL037G)
- BANDO Xl Timing Belt, 206Xl050G (206XL050G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 300H100 (300H100G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 700H150 (700H150G)
- BANDO T5-560 Poly Timing Belt, 4T5-560Ug (4T5-560UG)
- DAYTON Gearbelt, H, 96 Teeth, Length 48.0 In (1DHT7)
- Bando Timing Belts