Shop All Timing Belts
Bando
TimingBelt, SynchroHT, Neoprene, 1600-8M-20
Mfr # 1600-8M-20
Zoro # G9170263
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 1,600 mm
- Number of Teeth - Timing Belts 200
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 1600-8M-20
- Zoro # G9170263
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1,600 mm |
Width - Timing Belts | 20 mm |
Pitch Length | 1,600 mm |
Top Width | 20 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 1600-8M-20, Number of Teeth 200, Pitch 8 mm, Pitch Length 1,600 mm, Tooth Location One Side, Top Width 20 mm, Application High Horsepower Applications, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial M-Style Male Plugs, 2PCS (IP1414MS-2)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/2" Rod or 3/4" Piston Bore (ZUSASES-10)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566213, Pressure Line, 25 micron, Outside-In (MF0058764)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X08X08)
- BANDO TimingBelt, Synchro, Neoprene, 170XL037 (170XL037G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 270H150 (270H150G)
- BANDO Hp-Sts S8M-1200 Tb, 250-S8M-1200 Hp (250-S8M-1200 HP)
- BANDO S3M-267 Timing Belt, 60-S3M-267 (60-S3M-267)
- BANDO 3M Ht Timing Belt, 474-3M-25 (474-3M-25)
- BANDO Xl Timing Belt, 200Xl100G (200XL100G)
- BESTORQ H Timing Belts (730H100)
- Bando Power Transmission Belts