Shop All Timing Belts
Bando
TimingBelt, SynchroHT, Neoprene, 1040-8M-20
Mfr # 1040-8M-20
Zoro # G9172528
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 1,040 mm
- Number of Teeth - Timing Belts 130
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 1040-8M-20
- Zoro # G9172528
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1,040 mm |
Width - Timing Belts | 20 mm |
Pitch Length | 1,040 mm |
Top Width | 20 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 1040-8M-20, Number of Teeth 130, Pitch 8 mm, Pitch Length 1,040 mm, Tooth Location One Side, Top Width 20 mm, Application High Horsepower Applications, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP21)
- ARO Control Package (59003-842)
- A.O. SMITH Genteq OEM Replacement Motor, 1/4 HP, 1100 RPM, 208-230V, TEAO, Exyended Studs (3905)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 50 psi (SA25-1A050)
- BANDO TimingBelt, Synchro-Link, Neoprene, 285L075 (285L075G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 187L075 (187L075G)
- BANDO S2M-190 Timing Belt, 60-S2M-190 (60-S2M-190)
- BANDO T5-840 Poly Timing Belt, 16T5-840Ug (16T5-840UG)
- BANDO 14M Ht Timing Belt, 1778-14M-55 (1778-14M-55)
- BANDO TimingBelt, Synchro-Link, Neoprene, 240L050 (240L050G)
- B B MANUFACTURING 25AT10/1400, Timing Belt, Polyurethane, Steel (25AT10/1400)
- Bando Timing Belts