Shop All Timing Belts
Bando
TimingBelt, Synchro, Neoprene, 170XL037
Mfr # 170XL037G
Zoro # G9175863
Sold in multiples of 3 for $14.61
$14.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 17 in
- Number of Teeth - Timing Belts 85
- Pitch - Timing Belts 13/64 in
- Width - Timing Belts 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bando
- MFR # 170XL037G
- Zoro # G9175863
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 17 in |
Width - Timing Belts | 3/8 in |
Pitch Length | 17 in |
Top Width | 3/8 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 170XL037, Number of Teeth 85, Pitch 0.2 in, Pitch Length 17 in, Tooth Location One Side, Top Width 3/8 in, Application Appliance and Office Machine, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 88" Outside Length, 2/3" Top Width, 1 Ribs (B85/5L880)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/8-14, 1-5/16-12, Strt (221501-16-10s)
- BANDO TimingBelt, Synchro-Link, Neoprene, 300L050 (300L050G)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC46LN0254X)
- BANDO TimingBelt, Synchro-Link, Neoprene, 270L075 (270L075G)
- BANDO S8M-1312 Timing Belt, 250-S8M-1312 (250-S8M-1312)
- BANDO 5M Ht Timing Belt, 300-5M-15 (300-5M-15)
- BANDO S5M-525 Timing Belt, 150-S5M-525 (150-S5M-525)
- BANDO Timing Belt, HT, Neoprene, 890-5M-15 (890-5M-15)
- BANDO TimingBelt, Synchro-Link, Neoprene, 78XL037 (78XL037G)
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 3280mm PL, T410 (3280-8M-30)
- Bando Power Transmission Belts