Shop All Timing Belts
Bando
TimingBelt, Synchro, Neoprene, 140XL037
Mfr # 140XL037G
Zoro # G9171058
product price: $4.52
/ea
Sold in multiples of 4 for $18.08
$18.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 14 in
- Number of Teeth - Timing Belts 70
- Pitch - Timing Belts 13/64 in
- Width - Timing Belts 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 140XL037G
- Zoro # G9171058
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 14 in |
Width - Timing Belts | 3/8 in |
Pitch Length | 14 in |
Top Width | 3/8 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 140XL037, Number of Teeth 70, Pitch 0.2 in, Pitch Length 14 in, Tooth Location One Side, Top Width 3/8 in, Application Appliance and Office Machine, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85" OD (2BK271)
- CONTINENTAL CONTITECH A33 Wrapped V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (A33)
- BREEZE Ideal 1 in to 4 in. SAE 56 Silver Hose Clamp Stainless Steel Snaplock (500056551)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1760 rpm (2RKZ2)
- BANDO S5M-325 Timing Belt, 250-S5M-325 (250-S5M-325)
- BANDO TimingBelt, Synchro-Link, T5-940-16 (16T5-940)
- BANDO Hp-Sts S8M-880 Tb, 600-S8M-880 Hp (600-S8M-880 HP)
- BANDO Hp-Sts S8M-560 Tb, 600-S8M-560 Hp (600-S8M-560 HP)
- BANDO TimingBelt, Synchro-Link, Neoprene, 270L075 (270L075G)
- BANDO S8M-840 Timing Belt, 250-S8M-840 (250-S8M-840)
- BANDO TimingBelt, SynchroHT, Neoprene, 2000-8M-50 (2000-8M-50)
- Bando Timing Belts