Shop All Timing Belts
Bando
TimingBelt, Synchro-Link, Neoprene, 600H100
Mfr # 600H100G
Zoro # G9172363
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts H
- Pitch Length - Timing Belts 60 in
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 1/2 in
- Width - Timing Belts 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 600H100G
- Zoro # G9172363
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 60 in |
Width - Timing Belts | 1 in |
Pitch Length | 60 in |
Top Width | 1 in |
Belt Trade Size | H |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series H, Industry Number 600H100, Number of Teeth 120, Pitch 0.5 in, Pitch Length 60 in, Tooth Location One Side, Top Width 1 in, Application Conveying and Transport, Paper Transport, Belt Trade Size H, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (.5018OT1B48-S)
- PIAB Vacuum Ejector, Inline, 31.5mm H, 1/4 in. (VL06T, 1/4)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1" (ASP-8)
- NTN NTN 6002, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Open (6002)
- BANDO S8M-720 Timing Belt, 150-S8M-720 (150-S8M-720)
- BANDO Timing Belt, HT, Neoprene, 350-5M-9 (350-5M-9)
- BANDO S3M-537 Timing Belt, 150-S3M-537 (150-S3M-537)
- BANDO S5M-600 Timing Belt, 100-S5M-600 (100-S5M-600)
- BANDO TimingBelt, Synchro-Link, Neoprene, 270H075 (270H075G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 370H150 (370H150G)
- BESTORQ Bestorq Timing Belt Model 645-5M-50 - 25.39 in Outside Length - 1.97 in Top Width (645-5M-50)
- Bando Power Transmission Belts