Shop All Timing Belts
Bando
TimingBelt, Synchro-Link, Neoprene, 540H100
Mfr # 540H100G
Zoro # G9173605
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts H
- Pitch Length - Timing Belts 54 in
- Number of Teeth - Timing Belts 108
- Pitch - Timing Belts 1/2 in
- Width - Timing Belts 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 540H100G
- Zoro # G9173605
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 54 in |
Width - Timing Belts | 1 in |
Pitch Length | 54 in |
Top Width | 1 in |
Belt Trade Size | H |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series H, Industry Number 540H100, Number of Teeth 108, Pitch 0.5 in, Pitch Length 54 in, Tooth Location One Side, Top Width 1 in, Application Conveying and Transport, Paper Transport, Belt Trade Size H, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Plastic Rail Plugs, OD 11 mm, PK25 (531HP25)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933583Q, Pressure Line, 10 micron, Outside-In (MF0059664)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.75 inch OD (33V475SDS)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Female Pipe, Straight (2405-04-04)
- BANDO 14M Ht Timing Belt, 1778-14M-55 (1778-14M-55)
- BANDO TimingBelt, Synchro-Link, Neoprene, 225L075 (225L075G)
- BANDO S8M-976 Timing Belt, 250-S8M-976 (250-S8M-976)
- BANDO 5M Ht Timing Belt, 425-5M-9 (425-5M-9)
- BANDO S8M-720 Timing Belt, 150-S8M-720 (150-S8M-720)
- BANDO S2M-176 Timing Belt, 80-S2M-176 (80-S2M-176)
- BANDO S3M-207 Timing Belt, 60-S3M-207 (60-S3M-207)
- Bando Power Transmission Belts