Shop All Timing Belts
Bando
TimingBelt, Synchro-Link, Neoprene, 420L050
Mfr # 420L050G
Zoro # G9177087
product price: $14.20
/ea
$14.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 42 in
- Number of Teeth - Timing Belts 112
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 420L050G
- Zoro # G9177087
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 42 in |
Width - Timing Belts | 1/2 in |
Pitch Length | 42 in |
Top Width | 1/2 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 420L050, Number of Teeth 112, Pitch 0.375 in, Pitch Length 42 in, Tooth Location One Side, Top Width 1/2 in, Application Conveying and Transport, Paper Transport, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX800)
- TIMKEN Insert Bearing, Dia. 3/4 In, Setscrew (GYA012RRB)
- DIXON Air King FNPT End, 1/2" (GAM3)
- DYNAQUIP CONTROLS 1" FNPT Brass Pneumatic Ball Valve Inline (PHG25ATSR05212A)
- BANDO TimingBelt, Synchro-Link, Neoprene, 360H150 (360H150G)
- BANDO S3M-150 Timing Belt, 150-S3M-150 (150-S3M-150)
- BANDO TimingBelt, Synchro-Link, Neoprene, 225L100 (225L100G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 480H100 (480H100G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 165L050 (165L050G)
- BANDO S4.5M-711 Timing Belt, 150-S4.5M-711 (150-S4.5M-711)
- BESTORQ L Timing Belts (728L100)
- Bando Power Transmission Belts