Shop All Timing Belts
Bando
TimingBelt, Synchro-Link, Neoprene, 390H100
Mfr # 390H100G
Zoro # G9176222
product price: $26.88
/ea
$26.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts H
- Pitch Length - Timing Belts 39 in
- Number of Teeth - Timing Belts 78
- Pitch - Timing Belts 1/2 in
- Width - Timing Belts 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 390H100G
- Zoro # G9176222
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 39 in |
Width - Timing Belts | 1 in |
Pitch Length | 39 in |
Top Width | 1 in |
Belt Trade Size | H |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series H, Industry Number 390H100, Number of Teeth 78, Pitch 0.5 in, Pitch Length 39 in, Tooth Location One Side, Top Width 1 in, Application Conveying and Transport, Paper Transport, Belt Trade Size H, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,000 psi (THPL-N-375)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DBL6503)
- GATES Polyflex JB Belts, 5/5M1090JB (5/5M1090JB)
- DAYTON DC Gearmotor, 74.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 90V DC Voltage (6Z914)
- BANDO 3M Ht Timing Belt, 474-3M-25 (474-3M-25)
- BANDO Xl Timing Belt, 206Xl050G (206XL050G)
- BANDO Hp-Sts S8M-1000 Tb, 250-S8M-1000 Hp (250-S8M-1000 HP)
- BANDO Hp-Sts S8M-1200 Tb, 250-S8M-1200 Hp (250-S8M-1200 HP)
- BANDO TimingBelt, Synchro-Link, Neoprene, 370H150 (370H150G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 315L075 (315L075G)
- BROWNING Neoprene L Section Gearbelt (240L050)
- Bando Power Transmission Belts