Shop All Timing Belts
Bando
TimingBelt, Synchro-Link, Neoprene, 322L100
Mfr # 322L100G
Zoro # G9176247
product price: $28.33
/ea
$28.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 32.2 in
- Number of Teeth - Timing Belts 86
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 322L100G
- Zoro # G9176247
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 32.2 in |
Width - Timing Belts | 1 in |
Pitch Length | 32.25 in |
Top Width | 1 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 322L100, Number of Teeth 86, Pitch 0.375 in, Pitch Length 32.25 in, Tooth Location One Side, Top Width 1 in, Application Conveying and Transport, Paper Transport, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST TruFlate Coupler, 1/2" MNPT (URC 081253)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/8 In (SD118)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting (5VLE6)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (M214SS-120-A)
- BANDO Timing Belt, HT, Neoprene, 350-5M-9 (350-5M-9)
- BANDO TimingBelt, Synchro-Link, Neoprene, 600L075 (600L075G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 390H100 (390H100G)
- BANDO TimingBelt, Synchro-Link, T5-940-10 (10T5-940)
- BANDO TimingBelt, Synchro-Link, Neoprene, 600H100 (600H100G)
- BANDO TimingBelt, Synchro, Neoprene, 100XL100 (100XL100G)
- GATES Polyflex Belts, 11M850 (11M850)
- Bando Timing Belts