Shop All Timing Belts
Bando
TimingBelt, Synchro-Link, Neoprene, 300L050
Mfr # 300L050G
Zoro # G9174673
product price: $12.61
/ea
Sold in multiples of 2 for $25.22
$25.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 30 in
- Number of Teeth - Timing Belts 80
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 300L050G
- Zoro # G9174673
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 30 in |
Width - Timing Belts | 1/2 in |
Pitch Length | 30 in |
Top Width | 1/2 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 300L050, Number of Teeth 80, Pitch 0.375 in, Pitch Length 30 in, Tooth Location One Side, Top Width 1/2 in, Application Conveying and Transport, Paper Transport, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, 1/2in.x 10mm (FCR24-1/2"-10MM-A)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930191Q, Pressure Line, 25 micron, Outside-In (MF0058486)
- MCGILL MR Series 500, #MR30 (MR30)
- FAG BEARINGS FAG-6204 2RSR C3, Deep Groove BBear, Single Row 90Mm, 6204 2RSR C3 (6204 2RSR C3)
- BANDO TimingBelt, Synchro-Link, Neoprene, 315L075 (315L075G)
- BANDO TimingBelt, Synchro-Link, T5-410-10 (10T5-410UG)
- BANDO S5M-625 Timing Belt, 150-S5M-625 (150-S5M-625)
- BANDO T2.5-285 Poly Tb, 6T2.5-285Ug (6T2.5-285UG)
- BANDO S3M-255 Timing Belt, 100-S3M-255 (100-S3M-255)
- BANDO TimingBelt, Synchro-Link, Neoprene, 540H150 (540H150G)
- AFTERMARKET 66XL037 DAndD Powerdrive XL Single Replacement Timing Belt (66XL037-DD)
- Bando Timing Belts