Shop All Timing Belts
Bando
TimingBelt, Synchro-Link, Neoprene, 270L050
Mfr # 270L050G
Zoro # G9170927
product price: $10.63
/ea
Sold in multiples of 2 for $21.26
$21.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 27 in
- Number of Teeth - Timing Belts 72
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 270L050G
- Zoro # G9170927
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 27 in |
Width - Timing Belts | 1/2 in |
Pitch Length | 27 in |
Top Width | 1/2 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 270L050, Number of Teeth 72, Pitch 0.375 in, Pitch Length 27 in, Tooth Location One Side, Top Width 1/2 in, Application Conveying and Transport, Paper Transport, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G1SC-268-B One-Piece Clamping Collar (G1SC-268-B)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., Yellow (FRT075-100-G)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- FUJI ELECTRIC Regenerative Blower, 173 CFM, 230/460V (VFZ601A-7W)
- BANDO 3M Ht Timing Belt, 252-3M-15 (252-3M-15)
- BANDO S8M-840 Timing Belt, 250-S8M-840 (250-S8M-840)
- BANDO TimingBelt, Synchro, Neoprene, 540DL100 (540DL100G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 700H200 (700H200G)
- BANDO S3M-189 Timing Belt, 30-S3M-189 (30-S3M-189)
- BANDO 5M Ht Timing Belt, 1125-5M-15 (1125-5M-15)
- B B MANUFACTURING 3600-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (3600-8MX-12)
- Bando Power Transmission Belts