Shop All Timing Belts
Bando
TimingBelt, Synchro-Link, Neoprene, 255L100
Mfr # 255L100G
Zoro # G9173623
product price: $19.36
/ea
$19.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 25.5 in
- Number of Teeth - Timing Belts 68
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 255L100G
- Zoro # G9173623
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 25.5 in |
Width - Timing Belts | 1 in |
Pitch Length | 25.5 in |
Top Width | 1 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 255L100, Number of Teeth 68, Pitch 0.375 in, Pitch Length 25.5 in, Tooth Location One Side, Top Width 1 in, Application Conveying and Transport, Paper Transport, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCK BOOST Transformer, 750VA, 120 x 240 to 16/32 (J750A1EB1A02)
- SPEEDAIRE Oil Seal (OSN4)
- PARKER Cartridge Valve, PO Relief, 20 GPM (RAH081S50)
- MI-T-M Lance with Variable Nozzle (16-0444)
- BANDO TimingBelt, Synchro-Link, T5-400-10 (10T5-400UG)
- BANDO S3M-291 Timing Belt, 150-S3M-291 (150-S3M-291)
- BANDO TimingBelt, Synchro-Link, Neoprene, 700H200 (700H200G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 900H200 (900H200G)
- BANDO Hp-Sts S8M-560 Tb, 600-S8M-560 Hp (600-S8M-560 HP)
- BANDO Hp-Sts S5M-625 Tb, 100-S5M-625 Hp (100-S5M-625 HP)
- GATES Predator Single Belts, AP40 (AP40)
- Bando Power Transmission Belts