Shop All Timing Belts
Bando
TimingBelt, Synchro-Link, Neoprene, 240H100
Mfr # 240H100G
Zoro # G9173045
product price: $19.33
/ea
$19.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts H
- Pitch Length - Timing Belts 24 in
- Number of Teeth - Timing Belts 48
- Pitch - Timing Belts 1/2 in
- Width - Timing Belts 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 240H100G
- Zoro # G9173045
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 24 in |
Width - Timing Belts | 1 in |
Pitch Length | 24 in |
Top Width | 1 in |
Belt Trade Size | H |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series H, Industry Number 240H100, Number of Teeth 48, Pitch 0.5 in, Pitch Length 24 in, Tooth Location One Side, Top Width 1 in, Application Conveying and Transport, Paper Transport, Belt Trade Size H, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 1000-8M-50 (1000-8M-50)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT22)
- VIAIR IG Series Compressor Kit, 24V, Intercooler (33058)
- BOWER Tapered Roller Bearing Cone - 1.125 In Id X 0.8438 In W (M86647)
- BANDO S8M-728 Timing Belt, 250-S8M-728 (250-S8M-728)
- BANDO TimingBelt, Synchro-Link, Neoprene, 300L050 (300L050G)
- BANDO S8M-848 Timing Belt, 400-S8M-848 (400-S8M-848)
- BANDO TimingBelt, Synchro-Link, Neoprene, 420L075 (420L075G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 360H200 (360H200G)
- BANDO S3M-225 Timing Belt, 60-S3M-225 (60-S3M-225)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 3136mm L - 14MGT-3136-20 (200G14M3136)
- Bando Timing Belts