Shop All Timing Belts
Bando
TimingBelt, Synchro-Link, Neoprene, 225L100
Mfr # 225L100G
Zoro # G9176344
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 22.5 in
- Number of Teeth - Timing Belts 60
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 225L100G
- Zoro # G9176344
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 22.5 in |
Width - Timing Belts | 1 in |
Pitch Length | 22.5 in |
Top Width | 1 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 225L100, Number of Teeth 60, Pitch 0.375 in, Pitch Length 22.5 in, Tooth Location One Side, Top Width 1 in, Application Conveying and Transport, Paper Transport, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Synthetic Lubricant, 1 Gal. (AIRGUARD 46-001)
- LEESON Washdown Motor, 7-1/2 HP, 3-Phase Design (140819.00)
- PARKER Base, Cartridge Valve (B10-3-A8T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 143T Frame, 3450 Nameplate RPM (L1313T)
- BANDO Xl Timing Belt, 200Xl100G (200XL100G)
- BANDO Xl Timing Belt, 164Xl037G (164XL037G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 390L075 (390L075G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 600L075 (600L075G)
- BANDO Hp-Sts S5M-475 Tb, 150-S5M-475 Hp (150-S5M-475 HP)
- BANDO L Timing Belt, 855L050G (855L050G)
- GATES Synchro-Power Polyurethane Belts, T10-1080-50 (T10-1080-50)
- Bando Timing Belts