Shop All Timing Belts
Bando
TimingBelt, Synchro-Link, Neoprene, 210L100
Mfr # 210L100G
Zoro # G9177376
$17.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 21 in
- Number of Teeth - Timing Belts 56
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bando
- MFR # 210L100G
- Zoro # G9177376
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 21 in |
Width - Timing Belts | 1 in |
Pitch Length | 21 in |
Top Width | 1 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 210L100, Number of Teeth 56, Pitch 0.375 in, Pitch Length 21 in, Tooth Location One Side, Top Width 1 in, Application Conveying and Transport, Paper Transport, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shutter Motor, For 36 to 48In Shutters (45C664)
- GAST Gast Standard 1Up-Nrv-4 Air Motor (1UP-NRV-4)
- SKF V-Ring Seal, 400500 (400500)
- HANKISON Drain Valve, Auto Float, 1/8" NPT (3055807)
- BANDO Timing Belt, Synchro-Link, Neoprene, 98L050 (98L050G)
- BANDO Mxl Timing Belt, 94Mxl4.8G (94MXL4.8G)
- BANDO Hp-Sts S8M-880 Tb, 600-S8M-880 Hp (600-S8M-880 HP)
- BANDO TimingBelt, Synchro-Link, Neoprene, 450H100 (450H100G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 230H100 (230H100G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 480H100 (480H100G)
- D&D Timing Belt, DL, 0.5 x 54in PL, T144 (D540L050)
- Bando Timing Belts