Shop All Timing Belts
Bando
TimingBelt, Synchro-Link, Neoprene, 187L100
Mfr # 187L100G
Zoro # G9177622
product price: $15.86
/ea
$15.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 18.7 in
- Number of Teeth - Timing Belts 50
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 187L100G
- Zoro # G9177622
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 18.7 in |
Width - Timing Belts | 1 in |
Pitch Length | 18.75 in |
Top Width | 1 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 187L100, Number of Teeth 50, Pitch 0.375 in, Pitch Length 18.75 in, Tooth Location One Side, Top Width 1 in, Application Conveying and Transport, Paper Transport, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 1043336 (D1120)
- TRITAN Insert Ball Brng, ER, 1-3/4 dia, 7103.96 lb (ER28)
- BISON GEAR & ENGINEERING AC Gearmotor, 73.0 in-lb Max. Torque, 84.3 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0020)
- SPEEDAIRE Retainer Buffer (TTR4320339G)
- BANDO T5-560 Poly Timing Belt, 4T5-560Ug (4T5-560UG)
- BANDO Xl Timing Belt, 290Xl075G (290XL075G)
- BANDO Kps8M-760 Timing Belt, 150-Kps8M-760 (150-KPS8M-760)
- BANDO Mxl Timing Belt, 45Mxl4.8G (45MXL4.8G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 480L075 (480L075G)
- BANDO S3M-264 Timing Belt, 60-S3M-264 (60-S3M-264)
- D&D Timing Belt, 5M, 15 x 710mm PL, T142 (710-5M-15)
- Bando Timing Belts