Shop All Timing Belts
Bando
TimingBelt, Synchro-Link, Neoprene, 187L050
Mfr # 187L050G
Zoro # G9171943
Sold in multiples of 2 for $16.96
$16.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 18.7 in
- Number of Teeth - Timing Belts 50
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bando
- MFR # 187L050G
- Zoro # G9171943
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 18.7 in |
Width - Timing Belts | 1/2 in |
Pitch Length | 18.75 in |
Top Width | 1/2 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 187L050, Number of Teeth 50, Pitch 0.375 in, Pitch Length 18.75 in, Tooth Location One Side, Top Width 1/2 in, Application Conveying and Transport, Paper Transport, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Rnd Start Capacitor, 270-324Mfd, 330V (11970)
- DIXON Swivel 1/4" Hose I.D, 1/4"-18 Thread (2710404C)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 45'' Long x 8 Ribs Wide - 450J8 (450J8)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 24 In (QS 3/8 L 24)
- BANDO T5-560 Poly Timing Belt, 4T5-560Ug (4T5-560UG)
- BANDO TimingBelt, Synchro-Link, Neoprene, 270H075 (270H075G)
- BANDO TimingBelt, Synchro, Neoprene, 225DL050 (225DL050G)
- BANDO S8M-848 Timing Belt, 400-S8M-848 (400-S8M-848)
- BANDO 5M Ht Timing Belt, 1050-5M-15 (1050-5M-15)
- BANDO S5M-325 Timing Belt, 100-S5M-325 (100-S5M-325)
- DAYTON Gearbelt, XL, 70 Teeth, Length 14.0 In (1DHH9)
- Bando Timing Belts