Shop All Timing Belts
Bando
TimingBelt, Synchro-Link, Neoprene, 124L100
Mfr # 124L100G
Zoro # G9175364
product price: $12.88
/ea
Sold in multiples of 2 for $25.76
$25.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 12.4 in
- Number of Teeth - Timing Belts 33
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 124L100G
- Zoro # G9175364
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 12.4 in |
Width - Timing Belts | 1 in |
Pitch Length | 12.38 in |
Top Width | 1 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 124L100, Number of Teeth 33, Pitch 0.375 in, Pitch Length 12.38 in, Tooth Location One Side, Top Width 1 in, Application Conveying and Transport, Paper Transport, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bracket, Mounting (4ZK57)
- JUST CLIPS Retainer Clip Refill, 1" Anvil, 5 pcs. (1000-5)
- ZORO SELECT QD Bushing, Series SF, Bore 1-15/16 In (SF11516)
- TRU-FLATE Gauge Inflator 120Psi (17850)
- BANDO S3M-207 Timing Belt, 60-S3M-207 (60-S3M-207)
- BANDO TimingBelt, SynchroHT, Neoprene, 2000-8M-50 (2000-8M-50)
- BANDO Hp-Sts S8M-960 Tb, 400-S8M-960 Hp (400-S8M-960 HP)
- BANDO 5M Ht Timing Belt, 635-5M-15 (635-5M-15)
- BANDO S3M-537 Timing Belt, 150-S3M-537 (150-S3M-537)
- BANDO Mxl Timing Belt, 180Mxl6.4G (180MXL6.4G)
- GATES PowerGrip Premium OE Timing Belt, T254 (T254)
- Bando Power Transmission Belts