Shop All Timing Belts
Bando
Timing Belt, Number of Teeth - Timing Belts: 68
Mfr # 255L150G
Zoro # G9173352
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 25.5 in
- Number of Teeth - Timing Belts 68
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 255L150G
- Zoro # G9173352
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 25.5 in |
Width - Timing Belts | 1 1/2 in |
Pitch Length | 25.5 in |
Top Width | 1 1/2 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 255L150, Number of Teeth 68, Pitch 0.375 in, Pitch Length 25.5 in, Tooth Location One Side, Top Width 1 1/2 in, Application Conveying and Transport, Paper Transport, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG080KH, Pressure Line, 10 micron, Outside-In (MF0061025)
- SPEEDAIRE Air Compressor Pump, 7 1/2 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (TF2011)
- BATTERY DOCTOR Corrosion Inhibitor, Blue, Tube, 4 oz. (16204)
- FAFNIR Radial Ball Bearing, #203KD C2 (203KD C2)
- BANDO TimingBelt, Synchro-Link, Neoprene, 370H150 (370H150G)
- BANDO S8M-1096 Timing Belt, 600-S8M-1096 (600-S8M-1096)
- BANDO Mxl Timing Belt, 180Mxl6.4G (180MXL6.4G)
- BANDO S3M-162 Timing Belt, 60-S3M-162 (60-S3M-162)
- BANDO TimingBelt, Synchro-Link, 140XL037 (140XL037UG)
- BANDO TimingBelt, Synchro-Link, Neoprene, 240H100 (240H100G)
- BESTORQ 5M Timing Belts, 385-5M-09 (385-5M-09)
- Bando Power Transmission Belts