Shop All Timing Belts
Bando
Timing Belt, Industry Number - Timing Belts: 480L100
Mfr # 480L100G
Zoro # G9175793
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 48 in
- Number of Teeth - Timing Belts 128
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 480L100G
- Zoro # G9175793
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 48 in |
Width - Timing Belts | 1 in |
Pitch Length | 48 in |
Top Width | 1 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 480L100, Number of Teeth 128, Pitch 0.375 in, Pitch Length 48 in, Tooth Location One Side, Top Width 1 in, Application Conveying and Transport, Paper Transport, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (6G-12FDLORX)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A312SD-000-N)
- FESTO Ball Valve VZBE-2-T-63-T-2-F0507-V15V15 (VZBE-2-T-63-T-2-F0507-V15V15)
- TITAN PRO Motor Run Capacitor, 6 MFD, 3-3/16 In. H (TOCF6)
- BANDO Timing Belt, HT, Neoprene, 267-3M-6 (267-3M-6)
- BANDO TimingBelt, SynchroHT, Neoprene, 1600-8M-30 (1600-8M-30)
- BANDO Hp-Sts S8M-1200 Tb, 250-S8M-1200 Hp (250-S8M-1200 HP)
- BANDO 5M Ht Timing Belt, 500-5M-9 (500-5M-9)
- BANDO TimingBelt, Synchro-Link, Neoprene, 450L050 (450L050G)
- BANDO 5M Ht Timing Belt, 620-5M-15 (620-5M-15)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1040mm L - 8MGT-1040-36 (360G8M1040)
- Bando Timing Belts