Shop All V-Belts
Bando
RPF Precision Engineered Raw Edge Cogged V-Belt - Alternator, 5480
Mfr # 5480
Zoro # G6401219
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Type Cogged V-Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | RPF Precision Engineered Raw Edge Cogged V-Belt - Alternator, 5480 |
V-Belt Type | Cogged V-Belt |
Description
Bando 's V-ribbed belt is precision engineered for long life under severe operating conditions. Used on standard V-ribbed pulley and serpentine drives. BANDO's Molded notch design gives extra flexibility to reduce heat build-up and provide long belt life, especially on small pulleys. BANDO's timing belts are designed and built to provide the positive, no-slip drive requirements needed for demanding overhead cam applications.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER LN Series, 1/4" Female Plugs (LN11)
- FAFNIR 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 17mm ID x 35mm OD x 10mm W; Sealed (6003 2RS C3 Z14)
- DAYTON Agricultural Fan Motor, Split-Phase, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBV1)
- BESTORQ BX57 Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs (BX57)
- BANDO 1651 mm Outside Length, 13 mm Top Width, 1 Ribs (A63)
- BANDO Power King, M21 (M21)
- BANDO 1270 mm Outside Length, 13 mm Top Width, 1 Ribs (4L500)
- BANDO 673 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX265)
- BANDO 584 mm Outside Length, 13 mm Top Width, 1 Ribs (AX21)
- BANDO 635 mm Outside Length, 10 mm Top Width, 1 Ribs (3V250)
- CARLISLE BP133 Super Blue Ribbon V-Belt (BP133)
- Bando Power Transmission Belts