Shop All V-Belts
Bando
RPF Precision Engineered Raw Edge Cogged V-Belt - Air Pump, 6350
Mfr # 6350
Zoro # G6425481
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Type Cogged V-Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | RPF Precision Engineered Raw Edge Cogged V-Belt - Air Pump, 6350 |
V-Belt Type | Cogged V-Belt |
Description
Bando 's V-ribbed belt is precision engineered for long life under severe operating conditions. Used on standard V-ribbed pulley and serpentine drives. BANDO's Molded notch design gives extra flexibility to reduce heat build-up and provide long belt life, especially on small pulleys. BANDO's timing belts are designed and built to provide the positive, no-slip drive requirements needed for demanding overhead cam applications.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-FORB, 7/8-14, 9/16-18, Strt (FF1010-1006S)
- MAIN FILTER Hydraulic Filter, replaces UCC HYDRAULICS SE1324, Suction Strainer, 125 micron, Outside-In (MF0062114)
- DAYTON Motor, 1/3hp, D/D Blower (3LU78)
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-15 (450-5MGT-15)
- BANDO Power King Cog, Bxm97, 3Bx97 (3BX97)
- BANDO 1829 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ1800)
- BANDO 1168 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V455)
- BANDO Power King Cog, Cx98 (CX98)
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (BX108)
- BANDO 533 mm Outside Length, 13 mm Top Width, 1 Ribs (4L210)
- PIX Poly Rib J Belt, 36 in. EL-6 Rib (360J6)
- Bando V-Belts