Shop All V-Belts
Bando
RPF Precision Engineered Raw Edge Cogged V-Belt - Air Pump, 3365
Mfr # 3365
Zoro # G6426032
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Type Cogged V-Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | RPF Precision Engineered Raw Edge Cogged V-Belt - Air Pump, 3365 |
V-Belt Type | Cogged V-Belt |
Description
Bando 's V-ribbed belt is precision engineered for long life under severe operating conditions. Used on standard V-ribbed pulley and serpentine drives. BANDO's Molded notch design gives extra flexibility to reduce heat build-up and provide long belt life, especially on small pulleys. BANDO's timing belts are designed and built to provide the positive, no-slip drive requirements needed for demanding overhead cam applications.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Double Bolt or Band, 1 in Hose I.D, 1 in Thread (3LZ93)
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEWWE7.5-18-213JP, TEFC, Rigid-C, 3 PH, 213JP, 7.5 HP, 1800 RPM (PEWWE7.5-18-213JP)
- SPEEDAIRE Cable Reel, 20 ft., Powder Coated, Green (440G08)
- GATES XPZ1450 Metric V-Belt, 1450mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1450)
- BANDO 1702 mm Outside Length, 17 mm Top Width, 1 Ribs (BX64)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX425)
- BANDO Power King, M21 (M21)
- BANDO 1143 mm Outside Length, 30 mm Top Width, 1 Ribs (1922V443)
- BANDO Ultrapower Ag Kc Belts, B39Kc (B39KC)
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (4L490)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 443 x 140in OC, 6 Band (6/B137)
- Bando Power Transmission Belts