Shop All V-Belts
Bando
RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 2310
Mfr # 2310
Zoro # G6416180
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Type Cogged V-Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 2310 |
V-Belt Type | Cogged V-Belt |
Description
Bando 's V-ribbed belt is precision engineered for long life under severe operating conditions. Used on standard V-ribbed pulley and serpentine drives. BANDO's Molded notch design gives extra flexibility to reduce heat build-up and provide long belt life, especially on small pulleys. BANDO's timing belts are designed and built to provide the positive, no-slip drive requirements needed for demanding overhead cam applications.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Acid Resist Swivel Nozzle 40, 1/4In, PK20 (46449)
- BANDO 940 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ912)
- DAYTON A61 V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (6A150)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Cross Manifold Fitting (FBX44)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2370 (RPF2370)
- BANDO 850Va2522 Variable Speed, 1622V336 (1622V336)
- BANDO Power King, M20 (M20)
- BANDO 658 mm Outside Length, 3 mm Top Width, 1 Ribs (3M650)
- BANDO 7696 mm Outside Length, 17 mm Top Width, 1 Ribs (BB300)
- BANDO 1981 mm Outside Length, 13 mm Top Width, 1 Ribs (A76)
- MTD Belt-V Type (954-04003A)
- Bando Power Transmission Belts