Shop All V-Belts
Bando
RPF Precision Engineered Raw Edge Cogged V-Belt, 2375
Mfr # 2375
Zoro # G6437339
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Type Cogged V-Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | RPF Precision Engineered Raw Edge Cogged V-Belt, 2375 |
V-Belt Type | Cogged V-Belt |
Description
Bando 's V-ribbed belt is precision engineered for long life under severe operating conditions. Used on standard V-ribbed pulley and serpentine drives. BANDO's Molded notch design gives extra flexibility to reduce heat build-up and provide long belt life, especially on small pulleys. BANDO's timing belts are designed and built to provide the positive, no-slip drive requirements needed for demanding overhead cam applications.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Stock Bore Taper Lock Bushing, 1 in Dia Bore, 2-1/4 in Dia Barrel, 1-1/2 in OAL, Sintered Steel (119048)
- CLIMAX METAL PRODUCTS 1C-031 One-Piece Clamping Collar (1C-031)
- DAYTON C-Frame Motor, 1 In. L, Stud/Hole, CWSE (4M072E)
- TOMPKINS Hydraulic Fitting-Stainless08MP-08MP HEX NIPPLE-SS (SS-5404-08-08-FG)
- BANDO V Belt, Rubber, 5/32 (360J10)
- BANDO 775Va2424 Variable Speed, 1524V301 (1524V301)
- BANDO 1041 mm Outside Length, 13 mm Top Width, 1 Ribs (AX39)
- BANDO Power King, M29 (M29)
- BANDO 1143 mm Outside Length, 13 mm Top Width, 1 Ribs (A43)
- BANDO 1067 mm Outside Length, 13 mm Top Width, 1 Ribs (A40)
- PIX Belt, SPB, 17 x 2150mm LP (SPB2150)
- Bando Power Transmission Belts