Shop All V-Belts
Bando
Metric V-Belt
Mfr # XPA950
Zoro # G010934729
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number XPA950
- Top Width 12 1/2 mm
- Thickness 10 mm
- Outside Length 950 mm
- Standards ARPM, DIN 7753, ISO4184
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 12 1/2 mm |
Outside Length | 950 mm |
Belt Trade Size | XPA |
Details
Item | Metric V-Belt |
Industry Number | XPA950 |
Thickness | 10 mm |
Standards | ARPM, DIN 7753, ISO4184 |
Belt Series | Metric V |
Belt Coating | Polyester |
Resistance Properties | Dirt Resistant, Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Application | Domestic Equipment, Imported Machinery |
Number of Bands | 1 |
Belt Material | Neoprene |
Description
Metric V-Belt, Belt Material Neoprene, Industry Number XPA950, Number of Bands 1, Outside Length 950 mm, Reinforcing Cord Material Polyester, Thickness 10 mm, Top Width 12 1/2 mm, Belt Trade Size XPA, V-Belt Type Metric V-Belt, Application Domestic Equipment, Imported Machinery, Belt Coating Polyester, Belt Series Metric V, Resistance Properties Dirt Resistant, Heat Resistant, Oil Resistant, Standards ARPM, DIN 7753, ISO4184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 OFFSET LINK)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 162" (B162)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, ISO Double Acting (6ZC55)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3480 (RPF3480)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Air Pump, 3365 (3365)
- BANDO Power King, M29 (M29)
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX670)
- BANDO 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX600)
- BANDO 5410 mm Outside Length, 17 mm Top Width, 1 Ribs (BX210)
- D&D 59 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3L595)
- Bando V-Belts