Shop All V-Belts
Bando
Metric V-Belt
Mfr # XPA932
Zoro # G410934633
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number XPALP932
- Top Width 12 1/2 mm
- Thickness 10 mm
- Outside Length 932 mm
- Standards ARPM, DIN 7753, ISO4184
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 12 1/2 mm |
Outside Length | 932 mm |
Belt Trade Size | XPA |
Details
Item | Metric V-Belt |
Industry Number | XPALP932 |
Thickness | 10 mm |
Standards | ARPM, DIN 7753, ISO4184 |
Resistance Properties | Dirt Resistant, Heat Resistant, Oil Resistant |
Belt Series | Metric V |
Belt Coating | Polyester |
Reinforcing Cord Material | Polyester |
Application | Domestic Equipment, Imported Machinery |
Number of Bands | 1 |
Belt Material | Neoprene |
Description
Metric V-Belt, Belt Material Neoprene, Industry Number XPALP932, Number of Bands 1, Outside Length 932 mm, Reinforcing Cord Material Polyester, Thickness 10 mm, Top Width 12 1/2 mm, Belt Trade Size XPA, V-Belt Type Metric V-Belt, Application Domestic Equipment, Imported Machinery, Belt Coating Polyester, Belt Series Metric V, Resistance Properties Dirt Resistant, Heat Resistant, Oil Resistant, Standards ARPM, DIN 7753, ISO4184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H1C-325 One-Piece Clamping Collar (H1C-325)
- NATIONAL Small Bore Inch Seal, 472409 (472409)
- GAST Stock 30/Skid 4Am-Nrv-54A Air Motor (4AM-NRV-54A)
- FESTO Push-In L-Fitting QSL-1/4-6 (QSL-1/4-6)
- BANDO 900Vc3830 Variable Speed, 2430V354 (2430V354)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3350 (3350)
- BANDO 1397 mm Outside Length, 13 mm Top Width, 1 Ribs (A53)
- BANDO 1016 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V395)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3345 (3345)
- BANDO 658 mm Outside Length, 7 mm Top Width, 1 Ribs (7M650)
- D&D 100" Outside Length, 7/8" Top Width, 1 Ribs (CX96)
- Bando Power Transmission Belts