Shop All V-Belts
Bando
Metric V-Belt, XPA2382,2403mm
Mfr # XPA2382
Zoro # G910934614
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number XPA2382
- Top Width 12 1/2 mm
- Thickness 10 mm
- Outside Length 2,403 mm
- Standards ARPM, DIN 7753, ISO4184
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 12 1/2 mm |
Outside Length | 2,403 mm |
Belt Trade Size | XPA |
Details
Item | Metric V-Belt,XPA2382,2403mm |
Industry Number | XPA2382 |
Thickness | 10 mm |
Standards | ARPM, DIN 7753, ISO4184 |
Resistance Properties | Dirt Resistant, Heat Resistant, Oil Resistant |
Belt Series | Metric V |
Reinforcing Cord Material | Polyester |
Application | Domestic Equipment, Imported Machinery |
Belt Coating | Polyester |
Belt Material | Neoprene |
Number of Bands | 1 |
Description
Metric V-Belt,XPA2382,2403mm, Belt Material Neoprene, Industry Number XPA2382, Number of Bands 1, Outside Length 2,403 mm, Reinforcing Cord Material Polyester, Thickness 10 mm, Top Width 12 1/2 mm, Belt Trade Size XPA, V-Belt Type Metric V-Belt, Application Domestic Equipment, Imported Machinery, Belt Coating Polyester, Belt Series Metric V, Resistance Properties Dirt Resistant, Heat Resistant, Oil Resistant, Standards ARPM, DIN 7753, ISO4184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Yoke Track Roller, Size 32, Bore 12 mm (NATR12-PP-A)
- BAILEY HYDRAULICS International 25 Micron Filter Assembly (226007)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 1895mm PL, T379 (1895-5M-09)
- EATON AEROQUIP Hydraulic Hose, 3/4 In, 25 ft. (FC619-12-25)
- BANDO 1270 mm Outside Length, 13 mm Top Width, 1 Ribs (A48)
- BANDO 762 mm Outside Length, 10 mm Top Width, 1 Ribs (3L300)
- BANDO 1575 mm Outside Length, 13 mm Top Width, 1 Ribs (AX60)
- BANDO Power King Combo, Bm150, 2B150 (2B150)
- BANDO Scooter Belt, 729-18-30-8.5 (729-18-30-8.5)
- BANDO 737 mm Outside Length, 17 mm Top Width, 1 Ribs (BX26)
- MTD Belt-V A Sect X 78 (954-0461)
- Bando V-Belts