Shop All V-Belts
Bando
Duraflex Vc Polyurethane, Vc6X460
Mfr # VC6X460
Zoro # G3822899
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO QD Bore 1 1/8 (1.125), Sh 1 1/8 (SH 1 1/8)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (EM3154T)
- TSUBAKI Sprocket , 25 Chain Size, 1/2 Bore Dia., 48 # of Teeth (25B48)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6203ZZ (SS6203 ZZ FM222)
- BANDO 378 mm Outside Length, 5 mm Top Width, 1 Ribs (5M375)
- BANDO 584 mm Outside Length, 13 mm Top Width, 1 Ribs (AX21)
- BANDO 1626 mm Outside Length, 13 mm Top Width, 1 Ribs (A62)
- BANDO 533 mm Outside Length, 13 mm Top Width, 1 Ribs (4L210)
- BANDO 711 mm Outside Length, 13 mm Top Width, 1 Ribs (4L280)
- BANDO Power King Combo, Bm144, 2B144 (2B144)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 375" (B375)
- Bando Power Transmission Belts