Shop All Belt Tighteners & Accessories
Bando
Belt Tensioning Kit
Mfr # BUI 4006
Zoro # G6164356
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rubber Compound Belts
- Includes Adhesive Pads, Batteries, Sensor, Tension Meter
- Material Plastic
- Accessory Type Belt Tensioning Kit
- Product Type Belt Tension Testing Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # BUI 4006
- Zoro # G6164356
- Country of Origin Japan
- Category Belt Tighteners & Accessories
Details
Item | Belt Tensioning Kit |
For Use With | Rubber Compound Belts |
Includes | Adhesive Pads, Batteries, Sensor, Tension Meter |
Material | Plastic |
Accessory Type | Belt Tensioning Kit |
Product Type | Belt Tension Testing Kit |
Testing Tool Material | Plastic |
Includes Batteries | Yes |
Power Source | Battery |
Description
Belt Tensioning Kit, Includes Adhesive Pads, Batteries, Sensor, Tension Meter, Includes Batteries Yes, Power Source Battery, Product Type Belt Tension Testing Kit, Testing Tool Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting NPQR-L-G18-Q8 (NPQR-L-G18-Q8)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 93" (BB93)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48K44A27C (OAN460)
- TB WOODS Jaw Coupling Hub, L190, Sint Iron, 1-3/4" (L190134)
- ZORO SELECT V-Belt Tension Checker (1302546)
- FENNER DRIVES T-Max Rotary Tensioner (RT1001)
- EAGLE BELTING Butt Welding Kit, 120V (5700200)
- GATES Preventive Maintenance Tools, 13398 COMBO SHEAVE GAUGE (13398 COMBO SHEAVE GAUGE)
- BSC PREFERRED PIX Digital/Sonic Tension Tester (PIXDTS)
- CARLISLE BELTS BY TIMKEN Belt-Finder Tool Laser Alignment Tool, For Use With Indoor/Outdoor, ABS Plastic, 2.5 in Dia (109083)
- GATES Preventive Maintenance Tools, 165 LB TENSION TESTER (165 LB TENSION TESTER)
- Bando Power Transmission Belts