Shop All V-Belts
This Product is Discontinued
Bando
B74 77" Outside Length, 21/32" Top Width, 1 Ribs (Discontinued)
Mfr # 43YR62
Zoro # G4599948
This Product is Discontinued
Key Features
- V-Belt Section B
- Industry Number B74
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 77" |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B74 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Description
V-Belt, Industry Number B74, Number of Ribs 1, Outside Length 77 in, Top Width 21/32 in, Thickness 13/32 in, Material Fabric Cover, Polyester Cords, Rubber Body, Construction Wrapped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.