Shop All V-Belts
This Product is Discontinued
Bando
A60 62" Outside Length, 1/2" Top Width, 1 Ribs (Discontinued)
Mfr # 43YR61
Zoro # G4599957
This Product is Discontinued
Key Features
- V-Belt Section A
- Industry Number A60
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 62" |
Details
V-Belt Section | A |
Item | V-Belt |
Industry Number | A60 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Description
V-Belt, Industry Number A60, Number of Ribs 1, Outside Length 62 in, Top Width 1/2 in, Thickness 5/16 in, Material Fabric Cover, Polyester Cords, Rubber Body, Construction Wrapped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.