Shop All V-Belts
Bando
965 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # XPZ950
Zoro # G3911552
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Number of Ribs 1
- Top Width 10 mm
- Groove Angle 44 Degrees
- Thickness 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 965 mm |
Details
V-Belt Section | XPZ |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 44 Degrees |
Thickness | 8 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -57 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Hydraulic Coupler, 1/8" NPT (81980)
- LOC-LINE Vac Hose Segment Pack, Anti Static, PK9 (81301as)
- LPS TKX(R), All Purpose Lube, Spray, 20 Oz. (02022)
- LUBRIPLATE Sfgo Ultra 15, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid , Cold Temperature Applications, Iso-15 (L0930-057)
- BANDO 1905 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX750)
- BANDO 3327 mm Outside Length, 13 mm Top Width, 1 Ribs (AA128)
- BANDO Scooter Belt, 738-18-30-8.0 (738-18-30-8.0)
- BANDO 711 mm Outside Length, 35 mm Top Width, 1 Ribs (2230V275)
- BANDO 889 mm Outside Length, 13 mm Top Width, 1 Ribs (4L350)
- BANDO Bando Belts V-Belt, Rpf3350 (RPF3350)
- DAYTON A110 V-Belt, 112" Outside Length, 1/2" Top Width, 1 Ribs (6L201)
- Bando V-Belts