Shop All V-Belts
Bando
953 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3V375
Zoro # G3773914
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 10 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Thickness 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 953 mm |
Details
Item | V-Belt |
V-Belt Section | 3V |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 8 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMATE MASTER Actuator, Green Housing, 0.5 lb (23B0012N13)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2048 (90304-041400-0)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 6 Groove 7.10" OD (5V716)
- U.S. MOTORS Motor, 1/3 HP, 56J Frame, Single Phase (EU0334)
- BANDO Bando B144 Power King 147In 21/32In V-Belt (B144)
- BANDO 864 mm Outside Length, 13 mm Top Width, 1 Ribs (AX32)
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1500)
- BANDO 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3V600)
- BANDO 2007 mm Outside Length, 17 mm Top Width, 1 Ribs (5L790)
- BANDO 711 mm Outside Length, 13 mm Top Width, 1 Ribs (AX26)
- PIX V-Belt, Cogged 5/8 X 93 (5VX930)
- Bando Power Transmission Belts