Shop All V-Belts
Bando
940 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A35
Zoro # G3828882
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 38 Degrees
- Outside Length 940 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 940 mm |
Details
Item | Belt |
V-Belt Section | A |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 6 In Stroke (288-301)
- LPS Premier Rust Inhibitor, 1 Gal. (03128)
- BANDO TimingBelt, Synchro-Link, Neoprene, 240L050 (240L050G)
- NTN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UCF210-115D1)
- BANDO Power King Combo, Bm100, 3B100 (3B100)
- BANDO Power King, M29 (M29)
- BANDO 1016 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V395)
- BANDO V Belt, Rubber, 5/32 (360J10)
- BANDO 2032 mm Outside Length, 13 mm Top Width, 1 Ribs (AX78)
- BANDO 1067 mm Outside Length, 13 mm Top Width, 1 Ribs (A40)
- DAYTON B59 V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (1A108)
- Bando V-Belts