Shop All V-Belts
Bando
914 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # XPZ900
Zoro # G3908271
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Top Width 10 mm
- Number of Ribs 1
- Groove Angle 44 Degrees
- Thickness 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 914 mm |
Details
V-Belt Section | XPZ |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 44 Degrees |
Thickness | 8 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -57 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter (932617Q)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1155 Nameplate RPM (EM3556T)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/8" (29HY76)
- FAFNIR Ball Bearings, #W305PP (W305PP)
- BANDO 1880 mm Outside Length, 17 mm Top Width, 1 Ribs (BX71)
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (BX108)
- BANDO V Belt, Steel, 3/8 (Sunrope A Fastener Open)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3480 (RPF3480)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3285 (RPF3285)
- BANDO Bando Belts V-Belt, Rpf3350 (RPF3350)
- GATES Micro-V Belts, 240J4 (240J4)
- Bando Power Transmission Belts