Shop All V-Belts
Bando
914 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3L360
Zoro # G3797498
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Number of Ribs 1
- Top Width 10 mm
- Groove Angle 38 Degrees
- Outside Length 914 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 914 mm |
Details
Item | V-Belt |
V-Belt Section | 3L |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 6 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Brass Tee, 3/8" FNPT (S-655-1)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 7/8" (29HY83)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6001-2NSE9C3 (6001-2NSE9C3)
- HHIP TCGX 21.50 LH Carbide Insert For Aluminum (6057-0110)
- BANDO Double V-Belt, Bb102 (BB102)
- BANDO Bando B144 Power King 147In 21/32In V-Belt (B144)
- BANDO Auto Hdpf Raw Edge Cog, Hdpf5480 (HDPF5480)
- BANDO 940 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ912)
- BANDO 432 mm Outside Length, 13 mm Top Width, 1 Ribs (4L170)
- BANDO 2032 mm Outside Length, 13 mm Top Width, 1 Ribs (AX78)
- CARLISLE RBX105-2 Gold-Ribbon Cog-Band (RBX105-2)
- Bando Power Transmission Belts