Shop All Timing Belts
Bando
8M Ht Timing Belt, 656-8M-20
Mfr # 656-8M-20
Zoro # G3753422
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 656 mm
- Number of Teeth - Timing Belts 82
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 656-8M-20
- Zoro # G3753422
- UPC # 64971722867
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 656 mm |
Height | 6 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 82 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 26 in. OC (AX24)
- ELESA Valve breather caps, SFV.1/2 NPT 10mb (SFV. (inch sizes))
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- BROWNING Q-D Bushing - Inch Bore Type, E 1 5/8 (E 1 5/8)
- BANDO TimingBelt, Synchro-Link, 140XL037 (140XL037UG)
- BANDO TimingBelt, Synchro-Link, Neoprene, 345L050 (345L050G)
- BANDO H Timing Belt, 230H125G (230H125G)
- BANDO Hp-Sts S5M-500 Tb, 100-S5M-500 Hp (100-S5M-500 HP)
- BANDO TimingBelt, Synchro, Neoprene, 170XL037 (170XL037G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 360H100 (360H100G)
- DURA-PREMIUM TORQUE Timing Belt, XH, 2 x 77in PL, T88 (770XH200)
- Bando Power Transmission Belts